Shop All Food Service Storage & Transportation
Aleco
Pan Rack Cvr, PVC, Clear
Mfr # 477414
Zoro # G6575432
original price:
$106.83
25% off
new price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 64 in
- Width 23 in
- Thickness 15 mil
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleco
- MFR # 477414
- Zoro # G6575432
- UPC # 012544010773
- Country of Origin Canada
- Category Food Service Storage & Transportation
Dimensions
Height | 64 in |
Width | 23 in |
Overall Width | 23 in |
Depth | 28 in |
Details
Item | Pan Rack Cover |
Color | Clear |
Thickness | 15 mil |
Material | PVC |
NSF Certified | No |
Insulated | No |
Description
Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color Clear, Depth 28 in, Material PVC, Overall Height 64 in, Overall Width 23 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER O-Ring (1-5/16" Od) (88554)
- ZIPLOC Double Zipper Freezer Bags, 1gal, 2.7 mil, 10.56 x 10.75, Clear, PK250 (682258)
- GE Refrigerator Vegetable Door Frame (WR17X11662)
- BEHRENS 15GAL Galv RND Tub (2GS)
- ALECO Pan Rack Cover, PVC, Royal Blue (477424)
- ALECO HD Pan Rack Cvr, Nylon PVC, Off White (477434)
- NEXEL Enclosed Mobile Transport Cabinet, 68H, 40 Pan Capacity, Aluminum (ETC2127)
- CRESTWARE Flatware Rack, 1-Comprtmnt, For Plate, Tray (RBPT)
- PROTECTIONPRO Bun Dough - Pan Aluminum Flat Dollies, 6 x 18 x 26 in. (PR116596)
- RUBBERMAID ProSave 100 Cup Ingredient Bin (9G57)
- CAMBRO Portable Bar, 54 in L (EABAR540110)
- Aleco Food Service Storage & Transportation