Shop All Chair Mats
Aleco
Interion® Office Chair Mat for Carpet - 46"W x 60"L with 25" x 12" Lip - Straight Edge
Mfr # 120229
Zoro # G102572693
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aleco
- MFR # 120229
- Zoro # G102572693
- UPC # 12544029775
- Country of Origin United States
- Category Chair Mats
Description
INTERION® OFFICE CHAIR MAT FOR CARPETED FLOOR THIS VERSATILE CHAIR MAT IMMEDIATELY UNFOLDS FOR INSTANT USE RIGHT OUT OF THE BOX. THE ABILITY TO FOLD THE MAT, REDUCE ITS SIZE AND EASILY MOVE IT FROM ONE ARE TO THE NEXT IS ADVANTAGEOUS FOR WORKSPACES THAT CHANGE OR MOVE. THIS STURDY, VINYL MAT FROM INTERION® BY GEC WILL HELP PROLONG THE LIFE OF VALUABLE FLOORING BY PROTECTING AGAINST CHAIR CASTER WEAR AND TEAR. ANY CHAIR USER WILL BE ABLE TO MANEUVER THEIR CHAIR EASILY AND EFFORTLESSLY, AS THIS MAT WITHSTANDS HEAVY TRAFFIC AND FEATURES AN ANTI-SKID TEXTURED TOP. MAT UNDERSIDE HAS SPECIAL ANCHOR POINTS THAT WILL KEEP THE MAT FIRMLY POSITIONED ON CARPETED SURFACES. THIS CHAIR MAT IS IDEAL FOR LOW PILE CARPET UP TO 1/4" THICK, INCLUDING PADDING. CHAIR MAT DIMENSIONS: 46"W X 60"L. 1/10" THICK WITH A 25" X 12" LIP. STRAIGHT EDGE. GREENGUARD GOLD CERTIFIED FOR LOW CHEMICAL EMISSIONS TO UL 2818
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 71"H, Office, Bedroom, Laminate, White, Grey, Contemporary (I 7076)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- ALECO Interion® Office Chair Mat for Carpet - 45"W x 53"L with 25" x 12" Lip - Straight Edge (120227)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- ALECO Interion® Office Chair Mat for Hard Floor - 45"W x 53"L with 25" x 12" Lip - Straight Edge (130227)
- ALECO Interion® Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge (120221)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24014W in. x 72 ft. 4 ft. Wide Slat NATURAL Bamboo Roll-Up Chair Mat - 8mm thick…no tongue…natural latex backing (AMB24014W)
- Aleco Chair Mats