Shop All Chair Mats
This Product is Discontinued
Aleco
Designer Chair Mat 48"x60", Oval Shape, Clear, for Hard Floor (Discontinued)
Mfr # 130433
Zoro # G9006487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Oval
- Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
- Overall Dimensions 60 in x 48 in
- Color Clear
- Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aleco
- MFR # 130433
- Zoro # G9006487
- UPC # 012544304339
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 60 in x 48 in |
Overall Width | 60 |
Details
Item | Designer Chair Mat |
Shape | Oval |
Floor Type | For Laminate, Wood, Tile, Concrete and other Hard Surfaces |
Color | Clear |
Thickness | 0.11 in |
Material | Vinyl |
Edges | beveled |
Backing | Non-Cleated |
Description
Designer Chair Mat, Thickness 0.11 in, Overall Width 60, Material Vinyl, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.