Shop All Chair Mats
Aleco
Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet
Mfr # 122381
Zoro # G9004825
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type For Carpet with Padding Up to 3/4 in Thick
- Overall Dimensions 60 in x 46 in
- Color Clear
- Thickness 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleco
- MFR # 122381
- Zoro # G9004825
- UPC # 012544223814
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 60 in x 46 in |
Overall Length | 60 in |
Overall Width | 46 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | For Carpet with Padding Up to 3/4 in Thick |
Color | Clear |
Thickness | 0.13 in |
Edges | beveled |
Backing | Cleated |
Material | Vinyl |
Product Type | Chair Mat |
Edge Style | Beveled |
For Floor Type | Carpet |
Maximum Carpet Thickness | 3/4 in |
Body Shape | Rectangle |
Back Texture | Studded |
Includes Lip | No |
Description
Chair Mat, Maximum Carpet Thickness 3/4 in, Edge Style Beveled, Thickness 0.13 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- SAFCO Deep Boltless Shelving (5244BL)
- ALECO Interion® Office Chair Mat for Hard Floor - 45"W x 53"L with 25" x 12" Lip - Straight Edge (130227)
- ALECO Interion Office Chair Mat for Carpet 36W x 48L with 20 x 10 Lip Straight Edge (120225)
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128153)
- ALECO Interion® Office Chair Mat for Carpet - 45"W x 53"L with 25" x 12" Lip - Straight Edge (120227)
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- Aleco Chair Mats