Shop All Bolt & Screw Extractors
Alden
Drill/Extractor Tool, 5/16 Size/Capacity
Mfr # 3127P
Zoro # G1528651
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Extractor Bit
- For Removing Studs, Bolts, Screws 5/16", 8mm
- Size 5/16"
- Material M2 And H13 High Speed Tool Steel
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alden
- MFR # 3127P
- Zoro # G1528651
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | 5/16" |
Drill Size | 5/16 in |
For Bolt Size | 5/16" |
Details
Item | Drill/Extractor Tool |
Type | Power Extractor Bit |
For Removing Studs, Bolts, Screws | 5/16", 8mm |
Material | M2 And H13 High Speed Tool Steel |
Impact Rated | No |
Features | Self-Centering Drill Tip and Serrated Extractor On One End, Use In Reverse Only, Chuck Directly Into Drill |
Application | Single Tool Removes Damaged And Broken Screws, Bolts, Studs |
Material - Machining | High Speed Steel |
Extractor Type | Single-End Drill/Extractor Power Bit |
Drive Type | Direct Chuck into Drill, Quick-Connect Chuck |
Description
Drill/Extractor Tool, Extractor Type Single-End Drill/Extractor Power Bit, Drill Size 5/16 in, For Bolt Size 5/16 In., Material - Machining High Speed Steel, Drive Type Direct Chuck into Drill, Quick-Connect Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, W Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48823)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- HHIP Water Soluble Coolant Tester - Refractometer 0-32% (8010-0020)
- WOODOWL Standard Spurred Auger 7" x 5/16" #6 (06002)
- ALDEN Drill/Extractor Tool, 3/8 Size/Capacity (3757P)
- ALDEN Drill/Extractor Tool, #2 Size, #8-1/4 Cap (8402P)
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap (2367P)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- PROTO Screw Extractor, 11/32 (J9525)
- Alden Bolt & Screw Extractors