Shop All Bolt & Screw Extractors
Alden
Drill/Extractor Tool, #4 Size, #16-3/8 Cap
Mfr # 8404P
Zoro # G0296301
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-Ended Bit
- For Removing Studs, Bolts, Screws Screws #16 to #24, Bolts 3/8", 10mm
- Size #4
- Application Single Tool Removes Damaged And Broken Screws, Bolts, Studs
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alden
- MFR # 8404P
- Zoro # G0296301
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #4 |
For Bolt Size | 3/8" |
Drill Size | #4 |
Details
Item | Drill/Extractor Tool |
Type | Double-Ended Bit |
For Removing Studs, Bolts, Screws | Screws #16 to #24, Bolts 3/8", 10mm |
Application | Single Tool Removes Damaged And Broken Screws, Bolts, Studs |
Impact Rated | No |
Material | M2 High Speed Tool Steel |
Features | One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Can Be Directly Chucked Into Drill Or Used With Quick-Connect Chuck Systems |
Material - Machining | High Speed Steel |
Drive Type | Direct Chuck into Drill, Quick-Connect Chuck |
Extractor Type | Double-End Drill/Extractor |
Description
Drill/Extractor Tool, Extractor Type Double-End Drill/Extractor, Drill Size #4, For Bolt Size 3/8 In., Material - Machining High Speed Steel, Drive Type Direct Chuck into Drill, Quick-Connect Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8-7/8 By 16Th 13 Piece R8 Round Collet Set (3900-0701)
- MITEE-BITE PRODUCTS Fixture Clamp, Compact Toe, 1/2-13, 19/32in (24108)
- RIDGID Bolt Cutter Head Assembly, For S36 (18383)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (CP3000-518R)
- ALDEN Drill/Extractor Tool, #2 Size, #8 Cap (1647P)
- ALDEN Drill/Extractor Tool, #2 Size, #8-1/4 Cap (8402P)
- ALDEN Drill/Extractor Tool, #3 Sz, #11-5/16 Cap (8403P)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- IRWIN $EXTRACTOR BOLT 13 pc SET-3/8 DR 1/4-3/4 (HN54113)
- Alden Bolt & Screw Extractors