Shop All Bolt & Screw Extractors
Alden
Drill/Extractor Tool, #4 Size, 1/4 In Cap
Mfr # 2367P
Zoro # G3455033
original price:
$21.95
25% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-Ended Bit
- For Removing Studs, Bolts, Screws 1/4", 6mm
- Size #4
- Application Single Tool Removes Damaged And Broken Screws, Bolts, Studs
- Features One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Chuck Directly Into Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alden
- MFR # 2367P
- Zoro # G3455033
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #4 |
For Bolt Size | 1/4" |
Drill Size | #4 |
Details
Item | Drill/Extractor Tool |
Type | Double-Ended Bit |
For Removing Studs, Bolts, Screws | 1/4", 6mm |
Application | Single Tool Removes Damaged And Broken Screws, Bolts, Studs |
Features | One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Chuck Directly Into Drill |
Impact Rated | No |
Material | M2 High Speed Tool Steel |
Material - Machining | High Speed Steel |
Drive Type | Direct Chuck into Drill, Quick-Connect Chuck |
Extractor Type | Double-End Drill/Extractor |
Description
Drill/Extractor Tool, Extractor Type Double-End Drill/Extractor, Drill Size #4, For Bolt Size 1/4 In., Material - Machining High Speed Steel, Drive Type Direct Chuck into Drill, Quick-Connect Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 90 deg CO 6FLT 3/8 SK Cntsnk (55546)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- ALDEN Drill/Extractor Tool, 5/16 Size/Capacity (3127P)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- ALDEN Drill/Extractor Tool, #2 Size, #8-1/4 Cap (8402P)
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #1 (Drill Size 5/64") (65001)
- Alden Bolt & Screw Extractors