Shop All Bolt & Screw Extractors
Alden
Drill/Extractor Tool, 1/2 In Size/Cap
Mfr # 5007P
Zoro # G2486757
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Extractor Bit
- For Removing Studs, Bolts, Screws 1/2", 12mm
- Size 1/2"
- Material M2 And H13 High Speed Tool Steel
- Features Self-Centering Drill Tip and Serrated Extractor On One End, Use In Reverse Only, Chuck Directly Into Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alden
- MFR # 5007P
- Zoro # G2486757
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | 1/2" |
For Bolt Size | 1/2" |
Drill Size | 1/2 in |
Details
Item | Drill/Extractor Tool |
Type | Power Extractor Bit |
For Removing Studs, Bolts, Screws | 1/2", 12mm |
Material | M2 And H13 High Speed Tool Steel |
Features | Self-Centering Drill Tip and Serrated Extractor On One End, Use In Reverse Only, Chuck Directly Into Drill |
Application | Single Tool Removes Damaged And Broken Screws, Bolts, Studs |
Impact Rated | No |
Drive Type | Direct Chuck into Drill, Quick-Connect Chuck |
Extractor Type | Single-End Drill/Extractor Power Bit |
Material - Machining | High Speed Steel |
Description
Drill/Extractor Tool, Extractor Type Single-End Drill/Extractor Power Bit, Drill Size 1/2 in, For Bolt Size 1/2 In., Material - Machining High Speed Steel, Drive Type Direct Chuck into Drill, Quick-Connect Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-9/16"opening size. (2641SW)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- PROSOURCE Knife Joint Drywall 6Inch Flex (01600R)
- OSG Spiral Point Tap Plug, 3 Flutes (1230208)
- ALDEN Drill/Extractor Tool, #1 Size, #5, #6 Cap (1257P)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- ALDEN Drill/Extractor Tool, #2 Size, #8-1/4 Cap (8402P)
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap (2367P)
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- Alden Bolt & Screw Extractors