Shop All Bolt & Screw Extractors
Alden
Drill/Extractor Tool, #1 Size, #5, #6 Cap
Mfr # 1257P
Zoro # G3176372
original price:
$15.09
12% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double-Ended Bit
- For Removing Studs, Bolts, Screws #5, #6, 3mm
- Size #1
- Application Single Tool Removes Damaged And Broken Screws, Bolts, Studs
- Material M2 High Speed Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alden
- MFR # 1257P
- Zoro # G3176372
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #1 |
Drill Size | #1 |
For Bolt Size | #5, #6 |
Details
Item | Drill/Extractor Tool |
Type | Double-Ended Bit |
For Removing Studs, Bolts, Screws | #5, #6, 3mm |
Application | Single Tool Removes Damaged And Broken Screws, Bolts, Studs |
Material | M2 High Speed Tool Steel |
Features | One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Chuck Directly Into Drill |
Impact Rated | No |
Drive Type | Direct Chuck into Drill, Quick-Connect Chuck |
Extractor Type | Double-End Drill/Extractor |
Material - Machining | High Speed Steel |
Description
Drill/Extractor Tool, Extractor Type Double-End Drill/Extractor, Drill Size #1, For Bolt Size #5, #6, Material - Machining High Speed Steel, Drive Type Direct Chuck into Drill, Quick-Connect Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In 14T Jigsaw Blade-Stainless (T118EHM1)
- WESTWARD 100 ft Tape Measure, 3/8 in Blade (1MKT8)
- WARNER Floor Pad Kit, Bagged, for Strap‐N‐Stride® Aluminum (10774)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- ALDEN Drill/Extractor Tool, 3/8 Size/Capacity (3757P)
- ALDEN Drill/Extractor Tool, #2 Size, #8 Cap (1647P)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- ALDEN Drill/Extractor Tool, #3 Sz, #11-5/16 Cap (8403P)
- DRILL AMERICA #8 Carbon Steel Screw Extractor (DEWEZ8)
- Alden Bolt & Screw Extractors