Shop All Bolt & Screw Extractor Sets
Alden
Drill/Extractor Set, 4 PC, #5-1/4 In Cap
Mfr # 4507P
Zoro # G2155867
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-Ended Bits
- Number of Pieces 4
- Material M2 High Speed Tool Steel
- Impact Rated No
- Includes (4) #1 through #4, Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alden
- MFR # 4507P
- Zoro # G2155867
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
For Bolt Size | #5, #6 to 1/4 in |
Details
Type | Double-Ended Bits |
Number of Pieces | 4 |
Material | M2 High Speed Tool Steel |
Item | Screw Extractor Set |
Impact Rated | No |
Includes | (4) #1 through #4, Plastic Case |
For Removing Studs, Bolts, Screws | Bolts #5 and #6 to 1/4", 3 to 6mm |
Features | One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Chuck Directly Into Drill |
Extractor Type | Double-End Drill/Extractor Bit |
Material - Machining | High Speed Steel |
Container Type | Plastic Case |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor Set, Extractor Type Double-End Drill/Extractor Bit, Number of Pieces 4, For Bolt Size #5, #6 to 1/4 in, Material - Machining High Speed Steel, Container Type Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1601407)
- KRAFT TOOL Power, Bit, 1" (CC383-02)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1346 A (1607014176)
- ALDEN Drill/Extractor Set, 2 PC, #4-1/4 In Cap (8420P)
- ALDEN Drill/Extractor Set, 7 PC, #5-1/2 In Cap (7017P)
- ALDEN Drill/Extractor Set, 4 PC, #4-3/8 In Cap (8440P)
- ALDEN Drill/Extractor Set, 10 PC, #5-1/2 In Cap (1007P)
- ALDEN Drill/Extractor Set, 4 PC, 1/4-1/2 In Cap (4017P)
- HANSON Straight Flute ST-7 Screw Extractor 9/16" TR-98 Carded (53607)
- WILLIAMS Williams Screw Extraction Set, 6pcs. (EXS-30)
- Alden Bolt & Screw Extractor Sets