Shop All Bolt & Screw Extractor Sets
Alden
Drill/Extractor Set, 2 PC, #4-1/4 In Cap
Mfr # 8420P
Zoro # G0731184
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-Ended Bits
- Number of Pieces 2
- Material M2 High Speed Tool Steel
- Includes (2) Extractors: #1 and #2, Plastic Case
- Features One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Can Be Directly Chucked Into Drill Or Used With Quick-Connect Chuck Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alden
- MFR # 8420P
- Zoro # G0731184
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
For Bolt Size | #10 to 1/4 in |
Details
Type | Double-Ended Bits |
Number of Pieces | 2 |
Material | M2 High Speed Tool Steel |
Item | Screw Extractor Set |
Includes | (2) Extractors: #1 and #2, Plastic Case |
Features | One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Can Be Directly Chucked Into Drill Or Used With Quick-Connect Chuck Systems |
Impact Rated | No |
For Removing Studs, Bolts, Screws | Screws #4 to #10, Bolts #10 to 1/4", 5 to 6mm |
Material - Machining | High Speed Steel |
For Bolt Thread Direction | Right Hand |
Container Type | Plastic Case |
Extractor Type | Double-End Drill/Extractor Bit |
Description
Screw Extractor Set, Extractor Type Double-End Drill/Extractor Bit, Number of Pieces 2, For Bolt Size #10 to 1/4 in, Material - Machining High Speed Steel, Container Type Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- POWERBUILT 1/2" Drive 17Mm 12Pt Socket (642015)
- PARAGON DIAMOND TOOLS 26'' x .160 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-26-160)
- MILWAUKEE TOOL 1-13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9622)
- ALDEN Drill/Extractor Set, 7 PC, #5-1/2 In Cap (7017P)
- ALDEN Drill/Extractor Set, 4 PC, 1/4-1/2 In Cap (4017P)
- ALDEN Drill/Extractor Set, 10 PC, #5-1/2 In Cap (1007P)
- ALDEN Drill/Extractor Set, 4 PC, #4-3/8 In Cap (8440P)
- ALDEN Drill/Extractor Set, 4 PC, #5-1/4 In Cap (4507P)
- HANSON Straight Flute ST-5 Screw Extractor 3/8" TR-98 Carded (53605)
- IRWIN HANSON Spiral Flute Extractor Set, Sizes EX-1 to EX-6, Carbon Steel, 6-Piece (53545)
- Alden Bolt & Screw Extractor Sets