Shop All MIG Welding Wire
Alcotec
ER5356 3/64 16# Spool Alum MIG Wire
Mfr # 535616047
Zoro # G4763320
original price:
$209.99
9% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16# Spool
- Welding Method GMAW
- Container Type Cardboard Box
- Material Aluminum
- Welding Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcotec
- MFR # 535616047
- Zoro # G4763320
- UPC # 662922003363
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Container Size | 16# Spool |
Diameter | 0.046875 in |
Wire Diameter | 3/64 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.047 in |
Spool Width | 4 in |
Spool Diameter | 12 in |
Description
MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 46 ksi, Yield Strength (Minimum Required) 19 ksi, Yield Strength (As Welded) 30 ksi (100 Percent Argon), Spool Type Steel Spool, Series Alloy 5356, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 5356, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Hvac Outfit Kit (23-5004A)
- PARKER TORCHOLOGY Bernard Style MIG Gun Liner, 300A - 350A, .045" to 1/16", 15' (PA43215)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- ALCOTEC ER5356 .035 16# Spool Alum MIG Wire (535615035)
- ALCOTEC ER4043 3/64 16# Spool Alum MIG Wire (404316047)
- ALCOTEC ER5356 3/64 1# Spool Alum MIG Wire (535601047)
- ALCOTEC ER5356 3/64 20# Spool Alum MIG Wire (535620047)
- ALCOTEC ER4043 3/64 1# Spool Alum MIG Wire (404301047)
- ALCOTEC ER5356 1/16 20# Spool Alum MIG Wire (535620062)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .035x11lb (E71T1-PLUS-035-11)
- Alcotec MIG Welding Wire