Shop All MIG Welding Wire
Alcotec
ER5356 3/64 1# Spool Alum MIG Wire
Mfr # 535601047
Zoro # G4792020
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength Not Applicable For Aluminum
- AWS Classification ER5356
- Welding Method GMAW
- Container Type Cardboard Box
- Series Alloy 5356
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcotec
- MFR # 535601047
- Zoro # G4792020
- UPC # 662922103155
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Container Size | 1# Spool |
Diameter | 0.046875 in |
Spool Width | 3 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.047 in |
Spool Diameter | 4 in |
Wire Diameter | 3/64 in |
Description
MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 46 ksi, Yield Strength (Minimum Required) 19 ksi, Yield Strength (As Welded) 30 ksi (100 Percent Argon), Spool Type Plastic Spool, Series Alloy 5356, Weight 1 lb, For Material Type Aluminum to Aluminum, For Material Grade 5356, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Lincoln Electric 209925 Canvas Cover for Small Wire-Feed Welder (209925)
- XTRWELD E8018-B6 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B6125-10)
- FLAME KING 20 lb Steel Type 1 Propane Cylinder (YSN201)
- SELLSTROM Replacement Headgear for Sellstrom (S27005)
- ALCOTEC ER5356 .035 1# Spool Alum MIG Wire (535601035)
- ALCOTEC ER4043 .035 16# Spool Alum MIG Wire (404316035)
- ALCOTEC ER5356 1/16 20# Spool Alum MIG Wire (535620062)
- ALCOTEC ER4043 .035 1# Spool Alum MIG Wire (404301035)
- ALCOTEC ER4043 1/16 20# Spool Alum MIG Wire (404320062)
- ALCOTEC ER4043 3/64 20# Spool Alum MIG Wire (404320047)
- BLUE DEMON SS Weld Wire, 0.035"x30lb. Spool (ER309LSI-035-30)
- Alcotec MIG Welding Wire