Shop All MIG Welding Wire
Alcotec
ER4043 3/64 16# Spool Alum MIG Wire
Mfr # 404316047
Zoro # G4877280
original price:
$218.84
15% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Diameter 0.046875 in
- Welding Wire Type Solid
- Welding Method GMAW
- Series Alloy 4043
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcotec
- MFR # 404316047
- Zoro # G4877280
- UPC # 662922001550
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.046875 in |
Container Size | 16# Spool |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.047 in |
Wire Diameter | 3/64 in |
Spool Width | 4 in |
Description
MIG Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 34 ksi, Yield Strength (Minimum Required) 10 ksi, Yield Strength (As Welded) 28 ksi (100 Percent Argon), Spool Type Steel Spool, Series Alloy 4043, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 4043, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tip, Fastip, Contact, .068, PK25 (206191)
- H&S AUTOSHOT Body Side Molding Rivet Welding Tip (1005)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A82)
- VICTOR HD Welding Handle, 9" L, 7/8" Handle Dia. (0382-0093)
- ALCOTEC ER4043 3/64 20# Spool Alum MIG Wire (404320047)
- ALCOTEC ER5356 .035 1# Spool Alum MIG Wire (535601035)
- ALCOTEC ER4043 1/16 20# Spool Alum MIG Wire (404320062)
- ALCOTEC ER4043 .030 1# Spool Alum MIG Wire (404301030)
- ALCOTEC ER4043 .035 16# Spool Alum MIG Wire (404316035)
- ALCOTEC ER5356 1/16 20# Spool Alum MIG Wire (535620062)
- FORNEY Forney Industries Inc 42301 0.030 in. E71T-GS Flux Core Mild Steel MIG Welding Wire; 10 lbs. (8909871)
- Alcotec MIG Welding Wire