Shop All MIG Welding Wire
Alcotec
ER4043 3/64 1# Spool Alum MIG Wire
Mfr # 404301047
Zoro # G4757337
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Series Alloy 4043
- Container Size 1# Spool
- Container Type Cardboard Box
- Welding Method GMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcotec
- MFR # 404301047
- Zoro # G4757337
- UPC # 662922101342
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Container Size | 1# Spool |
Diameter | 0.046875 in |
Spool Width | 3 in |
Wire Diameter | 0.047 in |
Wire Diameter | 3/64 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 4 in |
Description
MIG Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 34 ksi, Yield Strength (Minimum Required) 10 ksi, Yield Strength (As Welded) 28 ksi (100 Percent Argon), Spool Type Plastic Spool, Series Alloy 4043, Weight 1 lb, For Material Type Aluminum to Aluminum, For Material Grade 4043, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Desoldering Tweezer Tip, Flat Blad, 6.0mm (T16-1005)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- STEINEL Steinel 09030 Quarter Moon Knife (9030)
- ALCOTEC ER4043 .035 1# Spool Alum MIG Wire (404301035)
- ALCOTEC ER4043 .030 1# Spool Alum MIG Wire (404301030)
- ALCOTEC ER4043 3/64 16# Spool Alum MIG Wire (404316047)
- ALCOTEC ER5356 3/64 16# Spool Alum MIG Wire (535616047)
- ALCOTEC ER5356 1/16 20# Spool Alum MIG Wire (535620062)
- ALCOTEC ER5356 3/64 1# Spool Alum MIG Wire (535601047)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 2 Ibs .035IN 1 Roll ER70S6 .035IN 2 Ibs Roll (70S6-.035-2)
- Alcotec MIG Welding Wire