Shop All MIG Welding Wire
Alcotec
ER4043 .035 16# Spool Alum MIG Wire
Mfr # 404316035
Zoro # G4818410
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Welding Wire Type Solid
- Welding Method GMAW
- Container Type Cardboard Box
- Series Alloy 4043
- AWS Classification ER4043
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcotec
- MFR # 404316035
- Zoro # G4818410
- UPC # 662922001536
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Container Size | 16# Spool |
Diameter | 0.035 |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 34 ksi, Yield Strength (Minimum Required) 10 ksi, Yield Strength (As Welded) 28 ksi (100 Percent Argon), Spool Type Steel Spool, Series Alloy 4043, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 4043, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-346, 0 to 50 psi, Use With: Medical Air (KH1011)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 10 lb (ED026090)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #1 (1-W-1)
- OATEY Solder Rosin Core 60/40 1Oz (53023)
- ALCOTEC ER5356 1/16 20# Spool Alum MIG Wire (535620062)
- ALCOTEC ER4043 3/64 16# Spool Alum MIG Wire (404316047)
- ALCOTEC ER4043 1/16 20# Spool Alum MIG Wire (404320062)
- ALCOTEC ER5356 .035 16# Spool Alum MIG Wire (535615035)
- ALCOTEC ER4043 3/64 20# Spool Alum MIG Wire (404320047)
- ALCOTEC ER5356 3/64 20# Spool Alum MIG Wire (535620047)
- POWERWELD INC Powerweld® Flux Cored Welding Wire E71T-Gs .030" X 10Lb Spool (FC03010)
- Alcotec MIG Welding Wire