Shop All MIG Welding Wire
Alcotec
ER4043 .035 1# Spool Alum MIG Wire
Mfr # 404301035
Zoro # G4863953
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alloy 4043
- Tensile Strength Not Applicable For Aluminum
- Material Aluminum
- Welding Method GMAW
- Welding Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcotec
- MFR # 404301035
- Zoro # G4863953
- UPC # 662922101328
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 |
Container Size | 1# Spool |
Spool Diameter | 4 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 5/8 in |
Spool Width | 3 in |
Description
MIG Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 34 ksi, Yield Strength (Minimum Required) 10 ksi, Yield Strength (As Welded) 28 ksi (100 Percent Argon), Spool Type Plastic Spool, Series Alloy 4043, Weight 1 lb, For Material Type Aluminum to Aluminum, For Material Grade 4043, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Pipe Clamp, 1 to 2-1/2 In., Ultra Clamp (781510)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS410)
- MAG-MATE Magnetic Welding Square w/Covered Magnet (WS410PK02)
- DYNABRADE Contact Arm, 7/16"x3/8", w/1/2" Platen (11214)
- ALCOTEC ER4043 .030 1# Spool Alum MIG Wire (404301030)
- ALCOTEC ER4043 3/64 1# Spool Alum MIG Wire (404301047)
- ALCOTEC ER4043 1/16 20# Spool Alum MIG Wire (404320062)
- ALCOTEC ER5356 .035 1# Spool Alum MIG Wire (535601035)
- ALCOTEC ER5356 1/16 20# Spool Alum MIG Wire (535620062)
- ALCOTEC ER4043 .035 16# Spool Alum MIG Wire (404316035)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x2lb Spool (ER70S6-045-02)
- Alcotec MIG Welding Wire