Shop All TIG Welding Rods
Alcotec
Altigweld R356 Aluminum Tig 3/32In 36In 10Lb Electrode
Mfr # 535636094
Zoro # G205129749
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification A5.10(ER & R)
- Material Aluminum
- Length 36 in
- Container Type Box
- Features Hazardous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcotec
- MFR # 535636094
- Zoro # G205129749
- Country of Origin Unknown
- Category TIG Welding Rods
Dimensions
Diameter | 3/32 in |
Length | 36 in |
Details
AWS Classification | A5.10(ER & R) |
Material | Aluminum |
Container Type | Box |
Features | Hazardous |
Carcinogen | Manganese |
Process | GTAW |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Weller WELD550PK 260 Watt Electric Soldering Gun Kit (WELD550PK)
- K-TOOL INTERNATIONAL Auto Darkening Welding Goggles Kit, 70046 (KTI70046)
- XTRWELD E11018M 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M125-10)
- VICTOR Gas Regulator, Single Stage, CGA-580, 50 to 750 psi, Use With: Argon, Helium, Nitrogen (0781-1408)
- XTRWELD CLALBRA212510 Alum-Bronze-A2 TIG Welding Wire 1/8 10 Lb. Tube priced per pound (CLALBRA2125-10)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 10 lb. (20AN58)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER347Si, 10 lb. (23XM65)
- POWERWELD TIG Rod, Aluminum, ER4043, 3/32" x 36" (ER4043-332)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb. (41R336)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER2209, 10 lb. (20YE29)
- POWERWELD Tungsten, Pure (Green), 3/32" x 7" (PUR332)
- Alcotec TIG Welding Rods