Shop All Snap Action Switches
Alcoswitch
UP3DTANLA04 MICROSWITCH SNAP
Mfr # UP3DTANLA04
Zoro # G800968088
product price: $1.19
/ea
Sold in multiples of 5000 for $5,950.00
$5,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Over Travel .6 mm [ .024 in ]
- Switch Type Snap Action
- Operating Force 50 g [ 1.764 oz ]
- Housing Material Nylon - GF
- Mounting Type Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # UP3DTANLA04
- Zoro # G800968088
- Country of Origin United States
- Category Snap Action Switches
Details
Over Travel | .6 mm [ .024 in ] |
Switch Type | Snap Action |
Operating Force | 50 g [ 1.764 oz ] |
Housing Material | Nylon - GF |
Mounting Type | Printed Circuit Board |
Contact Current Rating (A) | 3 |
Termination Type | Printed Circuit Board |
Product Type | Switch |
Releasing Force | 8 g [ .282 oz ] |
Operating Position | 7.9 mm [ .311 in ] |
Switch Style | Ultra Miniature |
Contact Plating | Gold over Nickel |
Pre Travel | 3 mm [ .118 in ] |
Movement Differential | .8 mm [ .031 in ] |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Actuator Style | Lever, Normal |
Voltage Rating (VAC) | 125 |
Contact Base Material | Brass |
Mounting Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Black (WL-SW-050-100-BK)
- PRIME 4-Outlet Wall Tap with Corded Remote Switch (PBFSTAP)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- OMRON Counter, Totalizer (H7EC-NV-B)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (Z-15GQ21-B7-K)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1G)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GV22-1B)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-022)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW84-A2)
- Alcoswitch Switches