Shop All Snap Action Switches
Alcoswitch
UP01DTANLA04 MICROSWITCH SNAP
Mfr # UP01DTANLA04
Zoro # G800968286
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 125 VAC [ 30 VDC ]
- Switch Type Snap Action
- Over Travel .6 mm [ .024 in ]
- Operating Force 50 g [ 1.764 oz ]
- Housing Material Nylon - GF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # UP01DTANLA04
- Zoro # G800968286
- Country of Origin China
- Category Snap Action Switches
Details
Voltage Rating | 125 VAC [ 30 VDC ] |
Switch Type | Snap Action |
Over Travel | .6 mm [ .024 in ] |
Operating Force | 50 g [ 1.764 oz ] |
Housing Material | Nylon - GF |
Operating Position | 7.9 mm [ .311 in ] |
Product Type | Switch |
Pre Travel | 3 mm [ .118 in ] |
Contact Current Rating (A) | 0.1 |
Mounting Type | Printed Circuit Board |
Mounting Angle | Vertical |
Movement Differential | .8 mm [ .031 in ] |
Actuator Style | Lever, Normal |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Contact Plating | Gold over Nickel |
Releasing Force | 8 g [ .282 oz ] |
Contact Base Material | Brass |
Termination Type | Printed Circuit Board |
Switch Style | Ultra Miniature |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Square, Steel, Duplex Receptacle and Raised (11502)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV-B7-K)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW863-A2)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH3)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG3)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (5JEE4)
- HONEYWELL Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM3-T)
- ZORO SELECT Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 125/250V AC Contact Rating (6X292)
- Alcoswitch Snap Action Switches