Shop All Toggle Switches
Alcoswitch
TT23N2T=SW WITH 0.29 TOGGLE
Mfr # TT23N2T
Zoro # G800968552
product price: $16.75
/ea
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Process Sealed No
- Seal Type Terminal Seal (Epoxy)
- Bushing Thread Size 17807
- Toggle Style Baton Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TT23N2T
- Zoro # G800968552
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Bushing Thread Size | 17807 |
Toggle Length | 7.52 mm [ .296 in ] |
Details
Switch Type | Toggle |
Process Sealed | No |
Seal Type | Terminal Seal (Epoxy) |
Toggle Style | Baton Medium |
Toggle Actuation | Vertical |
Contact Current Rating (A) | 3 |
UL/CSA Current Rating (125V) (A) | 3 |
Dielectric Strength (VAC) | 1000 |
Insulation Resistance (MΩ) | 1000 |
Voltage Rating | 125 VAC, 28 VDC |
Product Type | Switch |
Actuator Finish | Thermoplastic |
UL Rating | Qualified |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Operating Function | On None On |
Contact Plating | Silver |
Bushing Style | Threaded |
Mounting Type | Panel |
Contact Base Material | Gold |
Sealed | Yes |
Termination Type | Vertical, Wire Lugs |
UL Flammability Rating | UL 94V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15ATR-LA-10)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- X1 TOOLS 3/8 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x10)
- TAPCO Lighted Toggle Switch, 120V, Green/Red LED (113632)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 5 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT-1561-601-012)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- Alcoswitch Switches