Shop All Toggle Switches
Alcoswitch
TT21NGPC1=SW TOGGLE W/GOLD PC
Mfr # TT21NGPC1
Zoro # G200968589
product price: $11.19
/ea
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Switch Type Toggle
- Toggle Length 5.48 mm [ .216 in ]
- Mounting Type Through Hole
- Process Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TT21NGPC1
- Zoro # G200968589
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Toggle Length | 5.48 mm [ .216 in ] |
Details
Color | Black |
Switch Type | Toggle |
Mounting Type | Through Hole |
Process Sealed | No |
Seal Type | Terminal Seal (Epoxy) |
Operating Function | On None On |
Bushing Style | Unthreaded |
Actuator Finish | Nickel |
Toggle Actuation | Vertical |
Termination Type | Printed Circuit, Vertical |
Dielectric Strength (VAC) | 1000 |
Contact Plating | Gold over Nickel |
Product Type | Switch |
UL Flammability Rating | UL 94V-0 |
Insulation Resistance (MΩ) | 1000 |
Voltage Rating | 20 VDC |
Contact Base Material | Copper Alloy |
Sealed | Yes |
Toggle Style | Baton Short |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Red (M22M-D-R-X0)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW4-B)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw Ivory (1223-SI)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- Alcoswitch Toggle Switches