Shop All Toggle Switches
Alcoswitch
TST11DGPC1D04
Mfr # TST11DGPC1D04
Zoro # G300968465
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Process Sealed Yes
- Product Type Switch
- Contact Plating Gold over Nickel
- Dielectric Strength (VAC) 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TST11DGPC1D04
- Zoro # G300968465
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Toggle Length | 5.23 mm [ .206 in ] |
Details
Switch Type | Toggle |
Process Sealed | Yes |
Product Type | Switch |
Contact Plating | Gold over Nickel |
Dielectric Strength (VAC) | 1000 |
Mounting Type | Through Hole |
Toggle Actuation | Vertical |
Insulation Resistance (MΩ) | 1000 |
Toggle Style | Baton Short |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Contact Base Material | Brass |
Bushing Style | Unthreaded |
Termination Type | Vertical |
Operating Function | On None On |
Seal Type | Internal Actuator O-Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8219C)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- ZORO SELECT Wall Switch, 20A, Brown, 4-Way Type, Toggle (4904B)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (111-16-73)
- MIDWEST FASTENER Lighted Toggle Switches 2PK (65188)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 10A @ 250V AC/20A @ 125V AC, Screw Terminal (EK204-73)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- SEA DOG Swtch-Tg Lgttpo-F, #420121-1 (420121-1)
- Alcoswitch Toggle Switches