Shop All Wire Terminals
Alcoswitch
TSS41NGRA=SLIDE R/A TERM 4 POL
Mfr # TSS41NGRA
Zoro # G000930281
product price: $30.35
/ea
Sold in multiples of 250 for $7,587.50
$7,587.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Copper
- Connection Type Standard, PC
- Overall Length 0.62 in
- Mounting Type Vertical
- Contact Plating Material Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TSS41NGRA
- Zoro # G000930281
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.62 in |
Details
Connection Material | Copper |
Connection Type | Standard, PC |
Item | Switch |
Mounting Type | Vertical |
Contact Plating Material | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 16 - 14 AWG - 100 Pcs - Orange (WNUT-73-OR-100)
- PICO Quick Conn-Male 16-14 Ins, #1864PT (1864PT)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- GROTE 12-10 AWG Vinyl Pin Terminal (84-2173)
- SEA-DOG Sea-Dog 429234H-1 Nylon Ring Terminal 16-14 Ga Ring Size #10, Pack of 6 (429234H-1)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- Alcoswitch Wire Terminals