Shop All Wire Terminals
Alcoswitch
TSS41NGPC=SLIDE P/C TERM
Mfr # TSS41NGPC
Zoro # G700930246
product price: $24.99
/ea
Sold in multiples of 250 for $6,247.50
$6,247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Standard, PC
- Overall Length 0.6181 in
- Connection Material Copper
- Contact Plating Material Gold
- Mounting Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TSS41NGPC
- Zoro # G700930246
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.6181 in |
Details
Connection Type | Standard, PC |
Item | Switch |
Connection Material | Copper |
Contact Plating Material | Gold |
Mounting Type | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M150PC)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 450 Piece (K-1104)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- Alcoswitch Wire Connectors & Disconnects