Shop All Wire Terminals
Alcoswitch
TSS21NGRA=SWITCH SLIDE RA TERM
Mfr # TSS21NGRA
Zoro # G700930284
product price: $23.85
/ea
Sold in multiples of 4 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Copper
- Connection Type Standard, PC
- Overall Length 0.4 in
- Mounting Type Right Angle
- Contact Plating Material Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TSS21NGRA
- Zoro # G700930284
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.4 in |
Details
Connection Material | Copper |
Connection Type | Standard, PC |
Item | Switch |
Mounting Type | Right Angle |
Contact Plating Material | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch (9422ATDF631)
- MARINCO Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co (S20-30)
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (M10-10FX)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- ANCOR 12-10 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309201)
- STA-KON 18-14 AWG Nylon Ring Terminal #4 Stud PK100 (RB14-4)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- STA-KON 22-16 AWG Nylon Ring Terminal 3/8" Stud PK100 (RA18-38)
- Alcoswitch Wire Connectors & Disconnects