Shop All Specialty Switches
Alcoswitch
TSS21NGPC=SWITCH SLIDE P/C TER
Mfr # TSS21NGPC
Zoro # G400968433
product price: $12.45
/ea
Sold in multiples of 10 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.14 mm [ .36 in ]
- Length 10.16 mm [ .4 in ]
- PCB Mount Retention Type Extended
- Actuator Color Black
- Threaded Case Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TSS21NGPC
- Zoro # G400968433
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Width | 9.14 mm [ .36 in ] |
Length | 10.16 mm [ .4 in ] |
PCB Tail Length | 3.3 mm [ .13 in ] |
Actuator Length | 2.79 mm [ .1098 in ] |
Details
PCB Mount Retention Type | Extended |
Actuator Color | Black |
Threaded Case | Without |
Mounting Angle | Vertical |
Product Type | Switch |
Actuator Style | Top |
Mounting Type | Through Hole |
Contact Base Material | Copper |
UL Flammability Rating | UL 94V-0 |
Switch Type | Slide |
Terminal Configuration | Standard |
Number of Positions | 2 |
Contact Plating | Gold |
Stamped Marking | With |
Operating Function | On None On |
Number of Actuators | Single |
Terminals Connected | 2 to 3 |
Actuator Material | Polyester |
Termination Type | PC |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120HID)
- CARLO GAVAZZI 4.5-32V-DC 90A Amp 600V-AC Solid State Relay (RA6090-D16)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 3 Pole, 240V AC (B330H)
- CONTROL CONCEPTS 125/250/480V-AC SPEED SWITCH (AL-2120-B)
- CIRCUITRON SPDT Submini Slide Switch (CIR9103)
- IDEC SOLENOID LOCKING SAFETY 24V-DC OTHER SWITCH (HS5E-D4)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- ALLEN BRADLEY Self Contained 60-132V-AC Proximity Switch (802PR-LACA2)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- HONEYWELL C7031J2009 Electronic 12In Duct (C7031J2009)
- Alcoswitch Specialty Switches