Shop All Wire Terminals
Alcoswitch
TSS11EGRA=SWITCH SLIDE RA TERM
Mfr # TSS11EGRA
Zoro # G100930389
product price: $8.15
/ea
Sold in multiples of 1000 for $8,150.00
$8,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.4 in
- Connection Type Standard, PC
- Connection Material Copper
- Mounting Type Right Angle
- Contact Plating Material Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TSS11EGRA
- Zoro # G100930389
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.4 in |
Details
Connection Type | Standard, PC |
Item | Switch |
Connection Material | Copper |
Mounting Type | Right Angle |
Contact Plating Material | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CRS15BLK)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- 3M 6 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN6-12R/SK)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73065)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- Alcoswitch Wire Terminals