Shop All Wire Terminals
Alcoswitch
TSS11DGRA=SWITCH SLIDE RA TERM
Mfr # TSS11DGRA
Zoro # G400930317
product price: $9.25
/ea
Sold in multiples of 125 for $1,156.25
$1,156.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Copper
- Overall Length 0.4 in
- Connection Type Standard, PC
- Mounting Type Right Angle
- Contact Plating Material Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TSS11DGRA
- Zoro # G400930317
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.4 in |
Details
Connection Material | Copper |
Item | Switch |
Connection Type | Standard, PC |
Mounting Type | Right Angle |
Contact Plating Material | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- BUYERS PRODUCTS Black 4-Switch Panel 3-On/Off 1-Momentary (6391204)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brss, Blue, 10 PK (FDD2-250-10)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- Alcoswitch Wire Connectors & Disconnects