Shop All Wire Terminals
Alcoswitch
TSS11DG1PC=SW SLIDE P/C TERM
Mfr # TSS11DG1PC
Zoro # G300930318
product price: $9.29
/ea
Sold in multiples of 125 for $1,161.25
$1,161.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Standard, PC
- Connection Material Copper
- Overall Length 0.402 in
- Contact Plating Material Gold
- Mounting Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TSS11DG1PC
- Zoro # G300930318
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.402 in |
Details
Item | Switch |
Connection Type | Standard, PC |
Connection Material | Copper |
Contact Plating Material | Gold |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- Black (CT-ED-ABM-150-50-BK)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- AIR VENT Switch Fan Wholhous 2Spd (58030)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-6-600-EC)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (MV10-6FLX)
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (MU10-10FLX)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- GARDNER BENDER Spade Terminal Asst., 22-14 AWG, PK14 (15-2216)
- Alcoswitch Wire Terminals