Alcoswitch

TSPDF11FGRA0=BUTTON 60377 40


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Actuator Color Black
  • Dust Proof No
  • Contact Plating Gold over Nickel
  • Switch Type Pushbutton
  • Button Width 2.54 mm [ .1 in ]
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Button Width 2.54 mm [ .1 in ]
Actuator Length 5.08 mm [ .2 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.