Shop All Push Button Switches
Alcoswitch
TSPD11CGSRA0=60377 40287
Mfr # TSPD11CGSRA0
Zoro # G300968175
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Rubber O-Ring
- Actuator Style Round
- Low Profile No
- Ganged No
- Termination Type Printed Circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TSPD11CGSRA0
- Zoro # G300968175
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Button Width | 2.54 mm [ .1 in ] |
Actuator Length | 5.08 mm [ .2 in ] |
Bushing Diameter | 4.57 mm [ .18 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- NOARK Circuit Breaker, B1H Series 2A, 1 Pole, 277V AC, C Curve (B1H1C2)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8ABHAB)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- KILLARK Green And Red Push To Start Expl Proof, 6.375 in x 6 in x 4.375 in, Green-Red (XCS0B4)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G431)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-X0)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EAA31P)
- Alcoswitch Push Buttons & Indicators