Shop All Rocker Switches
Alcoswitch
TRD23N10WL=ROCKER DPDT BLACK
Mfr # TRD23N10WL
Zoro # G800968675
product price: $25.19
/ea
Sold in multiples of 3 for $75.57
$75.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Switch Function On None On
- Terminals Wire Lugs
- Mounting Hole 15/32 in. (Round)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TRD23N10WL
- Zoro # G800968675
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | DPDT |
Switch Function | On None On |
Terminals | Wire Lugs |
Mounting Hole | 15/32 in. (Round) |
Color | Black |
Legend | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- HUBBELL 20A Locking Plug 2P 3W 125VAC BK (HBL23035B)
- WIREMOLD 15 Power Outlet Strip 6 Outlet 20A 120V (ULB620-15)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ1)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MMSP)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC6)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- TRESCO LIGHTING Tresco Round Rocker Switch Black (RDSW-2M-BL)
- Alcoswitch Rocker Switches