Shop All Rocker Switches
Alcoswitch
TRD23N10QC04 rocker switch
Mfr # TRD23N10QC04
Zoro # G000968703
Sold in multiples of 4 for $81.16
$81.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Switch Function On None On
- Terminals Quick Connect
- Mounting Hole 15/32 in. (Round)
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # TRD23N10QC04
- Zoro # G000968703
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | DPDT |
Switch Function | On None On |
Terminals | Quick Connect |
Mounting Hole | 15/32 in. (Round) |
Legend | None |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: Yes (LC2K1210F7)
- JR PRODUCTS SPDT ON/OFF/ON SWITCH, POLAR WHITE (13435)
- JR PRODUCTS LABELED 12V ON/OFF SWITCH, BROWN (12605)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPDT, 20A@277VAC (SIB02S)
- JR PRODUCTS MINI-12V ON/OFF SWITCH, RED/BLACK (12795)
- Alcoswitch Switches