Shop All Rocker Switches
Alcoswitch
TRD21S10WL=DBL MOM ROCKER W/WI
Mfr # TRD21S10WL
Zoro # G000968789
product price: $33.85
/ea
Sold in multiples of 2 for $67.70
$67.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Switch Function (On) Off (On)
- Terminals Wire Lugs
- Mounting Hole 15/32 in. (Round)
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TRD21S10WL
- Zoro # G000968789
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | DPDT |
Switch Function | (On) Off (On) |
Terminals | Wire Lugs |
Mounting Hole | 15/32 in. (Round) |
Legend | None |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 20A (CESMAD5020)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG25)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- JR PRODUCTS LABELED 12V ON/OFF SWITCH, BLACK (12595)
- MOROSO SWITCH PANEL (74131)
- Alcoswitch Switches