Shop All Rocker Switches
Alcoswitch
TRD21N10WL=DPDT ROCKER BLACK
Mfr # TRD21N10WL
Zoro # G800967920
product price: $17.49
/ea
Sold in multiples of 5 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Switch Function On None On
- Terminals Wire Lugs
- Mounting Hole 15/32 in. (Round)
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TRD21N10WL
- Zoro # G800967920
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | DPDT |
Switch Function | On None On |
Terminals | Wire Lugs |
Mounting Hole | 15/32 in. (Round) |
Legend | None |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR5)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQR)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ1)
- SEA-DOG Dual Volt Meter Rock Switch 10V-48VDC (421636-1)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V22)
- Alcoswitch Switches