Shop All Rocker Switches
Alcoswitch
TRD13D10WL04 rocker switch
Mfr # TRD13D10WL04
Zoro # G400967924
original price:
$8.98
4% off
new price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On None On
- Terminals Wire Lugs
- Mounting Hole 15/32 in. (Round)
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TRD13D10WL04
- Zoro # G400967924
- Country of Origin United States
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On None On |
Terminals | Wire Lugs |
Mounting Hole | 15/32 in. (Round) |
Legend | None |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- LUCES S8054C On-Off-On Illuminated 3 Position Rocker Switch, Red (LU3563505)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR10031BN00N)
- JR PRODUCTS DOUBLE ROCKER SWITCH ASSEMBLY W/BEZEL, BLACK (12235)
- HELLA H61922001 Switch Rocker Oval LED Amber (H57-H61922001)
- CALTERM Switch Rocker Red Led Ovl Blk (40393)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V1D1S00B-AZC00-000)
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- Alcoswitch Rocker Switches