Shop All Rocker Switches
Alcoswitch
TRD13D10QC=ROCKER SP 3AMP QUIC
Mfr # TRD13D10QC
Zoro # G700967822
product price: $11.49
/ea
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On None On
- Terminals Quick Connect
- Mounting Hole 15/32 in. (Round)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TRD13D10QC
- Zoro # G700967822
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On None On |
Terminals | Quick Connect |
Mounting Hole | 15/32 in. (Round) |
Color | Black |
Legend | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Green (20257)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, BLACK (12625)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- JR PRODUCTS UNLABELED 12V ON/OFF SWITCH, POLAR WHITE (13395)
- JR PRODUCTS MINI MOM-ON/OFF/MOM-ON SWITCH, BLACK (13725)
- Alcoswitch Switches