Shop All Rocker Switches
Alcoswitch
TRD11G20QC=subminiature paddle switch
Mfr # TRD11G20QC
Zoro # G800967821
product price: $35.49
/ea
Sold in multiples of 2 for $70.98
$70.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function (On) Off (On)
- Terminals Quick Connect
- Mounting Hole 15/32 in. (Round)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TRD11G20QC
- Zoro # G800967821
- Country of Origin United States
- Category Rocker Switches
Details
Item | Top Paddle Switch |
Contact Form | SPDT |
Switch Function | (On) Off (On) |
Terminals | Quick Connect |
Mounting Hole | 15/32 in. (Round) |
Color | Black |
Legend | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXE)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15031BNA0N)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- JR PRODUCTS SPDT ON/OFF/ON SWITCH, POLAR WHITE (13435)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR2)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- Alcoswitch Switches