Shop All Rocker Switches
Alcoswitch
TRD11F10WL=SUB MINI ROCKER BLA
Mfr # TRD11F10WL
Zoro # G900967783
product price: $15.15
/ea
Sold in multiples of 5 for $75.75
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On None (On)
- Terminals Wire Lugs
- Mounting Hole 15/32 in. (Round)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TRD11F10WL
- Zoro # G900967783
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On None (On) |
Terminals | Wire Lugs |
Mounting Hole | 15/32 in. (Round) |
Color | Black |
Legend | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT (X-10GQ-B)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, BLACK (12625)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPDT, 7 Connections (VJD1D66B-AS000-000)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLP9)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA8)
- ECCO SAFETY GROUP ROCKER SWITCH: ILLUMINATED, 12VDC, SPST (A9901)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- Alcoswitch Rocker Switches