Shop All Rocker Switches
Alcoswitch
TRD11F10QCLR204 rocker switch
Mfr # TRD11F10QCLR204
Zoro # G400967689
product price: $30.95
/ea
Sold in multiples of 3 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On None (On)
- Terminals Quick Connect
- Mounting Hole 15/32 in. (Round)
- Color Black - Red Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TRD11F10QCLR204
- Zoro # G400967689
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On None (On) |
Terminals | Quick Connect |
Mounting Hole | 15/32 in. (Round) |
Color | Black - Red Light |
Legend | None |
Includes | LED |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRP120DF)
- C2G 100Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) (10322)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 240 V AC, 20 A (LC1DT20U7)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- AFTERMARKET AMA62609 Rocker (AMA62609-ABL)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- EATON Rocker Switch Connector, Black (28-5637-2)
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- EATON Rocker Switch Cover, Black (1D00000000000)
- Alcoswitch Switches