Shop All Rocker Switches
Alcoswitch
TRD11D10WL=SPDT ROCKER BLACK
Mfr # TRD11D10WL
Zoro # G900967660
product price: $14.35
/ea
Sold in multiples of 5 for $71.75
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On None On
- Terminals Wire Lugs
- Mounting Hole 15/32 in. (Round)
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TRD11D10WL
- Zoro # G900967660
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On None On |
Terminals | Wire Lugs |
Mounting Hole | 15/32 in. (Round) |
Legend | None |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- JR PRODUCTS UNLABELED 12V ON/OFF SWITCH, POLAR WHITE (13395)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V22)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- Alcoswitch Rocker Switches