Shop All Push Button Switches
Alcoswitch
TPC11FGPC004
Mfr # TPC11FGPC004
Zoro # G700967532
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Illuminated No
- Low Profile No
- Number of Actuators Single
- Case Material Polyester
- Temperature Rating High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TPC11FGPC004
- Zoro # G700967532
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Bushing Thread Size | 17807 |
Actuator Length | 3.48 mm [ .137 in ] |
Button Width | 3.81 mm [ .15 in ] |
Panel Cutout Size (mm) | 5 (Diameter) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731G5)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DGH-R-K01)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR2RH13)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (N5211-MP23DA/GxE1)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DH-G)
- Alcoswitch Push Buttons & Indicators