Shop All Push Button Switches
Alcoswitch
TPC11CGRA2=SW P/B NON-OPEN
Mfr # TPC11CGRA2
Zoro # G900967547
product price: $15.45
/ea
Sold in multiples of 125 for $1,931.25
$1,931.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Actuators Single
- Temperature Rating High
- Illuminated No
- Actuator Length 3.48 mm [ .137 in ]
- Tactile No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TPC11CGRA2
- Zoro # G900967547
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Actuator Length | 3.48 mm [ .137 in ] |
Thread Size | 10-48 UNS-2A |
Bushing Thread Size | 17807 |
Button Width | 3.81 mm [ .15 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2403-100)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BT6)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BT6G3AB)
- EATON Push Button, 22.5 mm, 2NO, White (M22-DL-W-K20-230W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731B5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH04)
- Alcoswitch Switches