Shop All Push Button Switches
Alcoswitch
TPB11FGRAES0=SW PUSHBUTTON S.P
Mfr # TPB11FGRAES0
Zoro # G600967328
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Switch
- Button Width 2.54 mm [ .1 in ]
- Snap Action Without
- Dust Proof No
- Mounting Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TPB11FGRAES0
- Zoro # G600967328
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Button Width | 2.54 mm [ .1 in ] |
Actuator Length | 3.48 mm [ .137 in ] |
Bushing Diameter | 4.78 mm [ .188 in ] |
Bushing Length | 3.56 mm [ .14 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R-XO)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (10250T706B)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7341)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- Alcoswitch Push Buttons & Indicators