Shop All Push Button Switches
Alcoswitch
TPB11FGRA0=SW P/B MOMENTARY
Mfr # TPB11FGRA0
Zoro # G400967337
Sold in multiples of 15 for $101.25
$101.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Case Material Polyester
- Switch Type Pushbutton
- Dust Proof No
- Actuator Length 3.48 mm [ .137 in ]
- Illuminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # TPB11FGRA0
- Zoro # G400967337
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Actuator Length | 3.48 mm [ .137 in ] |
Button Width | 2.54 mm [ .1 in ] |
Bushing Length | 5.49 mm [ .216 in ] |
Bushing Diameter | 4.78 mm [ .188 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 25FT (30438052-01)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L35)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC44)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (10250T715R)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB5RMB03)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head PB Metal Bezel, 22mm, Green, P9M-EM4VN (P9M-EM4VN)
- Alcoswitch Push Buttons & Indicators