Shop All Push Button Switches
Alcoswitch
TPB11FGPCES2=SW P/B ENVIRONMEN
Mfr # TPB11FGPCES2
Zoro # G900967349
product price: $19.79
/ea
Sold in multiples of 4 for $79.16
$79.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ganged No
- Button Width 2.54 mm [ .1 in ]
- ESD Grounding Terminal Without
- Temperature Rating High
- Contact Plating Gold over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TPB11FGPCES2
- Zoro # G900967349
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Button Width | 2.54 mm [ .1 in ] |
Actuator Length | 3.48 mm [ .137 in ] |
Bushing Diameter | 4.78 mm [ .188 in ] |
Bushing Length | 4.83 mm [ .19 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP040-3PK)
- EATON IEC Control Relay, 2NO/2NC, 24VDC, 16A (XTRE10B22TD)
- CYBERPOWER 12 Outlet 20A RM Surge Strip, CPS1220RMS (CPS-1220RMS)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, White (XB6DF1B5B)
- WIEGMANN In-Line Single Pushbutton, 30mm (HW-N4X1PB)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G256)
- EATON Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue (M22-DRL-B)
- SCHNEIDER ELECTRIC Pendant Push Button, 30 mm, Multi (9001KR12U)
- Alcoswitch Push Button Switches