Shop All Push Button Switches
Alcoswitch
TPB11CGPC2=SW P/B NO-OPEN RED
Mfr # TPB11CGPC2
Zoro # G100967385
original price:
$6.14
6% off
Sold in multiples of 15 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Force 260 g [ 9.178 oz ]
- Actuator Style Round
- Tactile No
- Product Type Switch
- Actuator Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # TPB11CGPC2
- Zoro # G100967385
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Actuator Length | 3.48 mm [ .137 in ] |
Bushing Diameter | 4.78 mm [ .188 in ] |
Button Width | 2.54 mm [ .1 in ] |
Bushing Length | 5.6 mm [ .22 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR METAL CONNECTOR Y (9000)
- INTERMATIC Timer, Spring Wound (FF30M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506NK)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW153)
- Alcoswitch Switches