Shop All Push Button Switches
Alcoswitch
TPB11CGPC0=SW P/B NO-OPEN
Mfr # TPB11CGPC0
Zoro # G200967407
product price: $4.99
/ea
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Base Material Copper Alloy
- Actuator Length 3.48 mm [ .137 in ]
- Tactile No
- Termination Type Printed Circuit
- Illuminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TPB11CGPC0
- Zoro # G200967407
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Actuator Length | 3.48 mm [ .137 in ] |
Bushing Length | 5.6 mm [ .22 in ] |
Bushing Diameter | 4.78 mm [ .188 in ] |
Button Width | 2.54 mm [ .1 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1U7)
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G247)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- Alcoswitch Switches