Shop All Push Button Switches
Alcoswitch
TPA11CGRA6=SWITCH P/B N/O BLUE
Mfr # TPA11CGRA6
Zoro # G600967229
product price: $5.65
/ea
Sold in multiples of 15 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Pushbutton
- Operating Function NO, Momentary
- Case Material Polyester
- Dust Proof No
- Mounting Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # TPA11CGRA6
- Zoro # G600967229
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Button Width | 2.54 mm [ .1 in ] |
Actuator Length | 3.85 mm [ .152 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52BP2W2A)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- DORTRONICS Push to Exit Button, 24VDC, Wt/Red Button (W5287-P23DAxE1R)
- Alcoswitch Switches